Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF12-250-3-S
Zoro #
G808201927
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Min. Single Wire Size
12 AWG
Max. Single Wire Size
10 AWG
Details
Color
Silver
Material
Copper
Standards
cULus
Number of Contacts
1
Application
Wire Termination
Max. Voltage
600V
Insulated
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.