Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bare Male Disc.250 16-14

  • Mfr # M16-250-3

  • Zoro # G1639333


product price: $0.26
/ea
Sold in multiples of 100 for $26.00

Key Features

Min. Single Wire Size
16 AWG
Max. Single Wire Size
14 AWG
Material
Copper
Color
Silver
Max. Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16-250-3
Zoro #
G1639333
UPC #
662381069139
Country of Origin
United States

Dimensions

Min. Single Wire Size
16 AWG
Max. Single Wire Size
14 AWG

Details

Item
Bare Male Disconnect,0.25,16-14 AWG
Material
Copper
Color
Silver
Max. Voltage
600V
Application
Wire Termination
Standards
cULus
Insulated
No
Number of Contacts
1

Description

Bare Male Disconnect,0.25,16-14 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.