Zoro Homepage

Butt Splice Wire Connector, 14 AWG Max, Blue, 600 V

  • Mfr # SB16

  • Zoro # G1643892


product price: $3.19
/ea
Sold in multiples of 25 for $79.75

Key Features

Type
Butt Splice
Color
Blue
Minimum Wire Size
16 AWG
Maximum Voltage
600 V
Application
Wire Termination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB16
Zoro #
G1643892
UPC #
662381079817
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
For Minimum Wire Size - Solid
16 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Blue
Maximum Voltage
600 V
Application
Wire Termination
Standards
cULus
Number of Contacts
1
Maximum Conductors
1

Description

Shrink Tube Butt Connector,16-14 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.