Zoro Homepage

Cable Clamp, Nylon 6/6, 5/16 in Bundle Dia., Natural, 0.86 in L

  • Mfr # NC-312

  • Zoro # G1639869


product price: $0.18
/ea
Sold in multiples of 100 for $18.00

Key Features

Material
Nylon 6/6
Clamp Color
Natural
Max. Bundle Dia.
5/16 in
Mounting Method
Screw
Length
0.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC-312
Zoro #
G1639869
UPC #
662381130037
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bundle Dia.
5/16 in
Length
0.86 in
Width
3/8 in
Cable Size
0.312

Details

Item
Cable Clamp
Material
Nylon 6/6
Clamp Color
Natural
Mounting Method
Screw
Color
Natural
Clamp Material
Nylon 6/6
Construction
Molded
Application
Cable Fastening
Insulation
Nylon 66

Description

Cable Clamp,Natural,0.312 x 0.375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.