This item is Discontinued.

Nsi Cable Tie Velcr Red 12" 10 V1250-2

Cable Tie Velcr Red 12" 10 (Discontinued)

  • Mfr # V1250-2
  • Zoro # G1647200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1250-2
Zoro #
G1647200
UPC #
662381041074
Country of Origin
China

Dimensions

Length
12"
Width
1/2"

Details

Color
Red
Item
Cable Tie
Tensile Strength
3 lb.
Material
Polyethylene Hook Fastener Laminated to a Non-Woven Polyester Loop
Locking Style
Self Gripping
Basic Material
Plastic
Features
Double-Sided Strap

Description

Cable Tie Velcr Red 12" 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.