Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nsi Cbl. Tie Blck Mtg Hd 14" 120LB, PK100 141200MH

Cbl. Tie Blck Mtg Hd 14" 120LB, PK100 (Discontinued)

  • Mfr # 141200MH
  • Zoro # G1628389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141200MH
Zoro #
G1628389
UPC #
662381050595
Country of Origin
United States

Dimensions

Length
14"
Width
0.3"
Thickness
0.076"

Details

Color
UV Black
Item
Cable Tie,Black,Mtg Head,14",120 lb.
Tensile Strength
120 lb.
Material
Nylon 66
Cable Tie Duty
Standard
Indoor/Outdoor
Outdoor
Locking Style
Self Locking Head
Basic Material
Plastic

Description

Cable Tie,Black,Mtg Head,14 In.,120 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.