Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nsi Cbl. Tie Cnister Asst Colors 4"-8", PK100 CTP-300

Cbl. Tie Cnister Asst Colors 4"-8", PK100 (Discontinued)

  • Mfr # CTP-300
  • Zoro # G1633252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTP-300
Zoro #
G1633252
UPC #
662381091703
Country of Origin
Taiwan, Province of China

Dimensions

Length
4", 8"
Width
0.13"
Thickness
0.049"

Details

Color
Natural, Red, Yellow, Green, Blue
Item
Cable Tie Canister,Assorted Colors,4"-8"
Tensile Strength
18 lb., 40 lb.
Material
Nylon 66
Locking Style
Self Locking Head
Basic Material
Plastic
Features
(100) Natural, 18lb. Tensile Strength, 4" Length; (25) Red, 18lb. Tensile Strength, 4" Length; (25) Yellow, 18lb. Tensile Strength, 4" Length; (25) Green, 18lb. Tensile Strength, 4" Length; (25) Blue, 18lb. Tensile Strength, 4" Length; (50) Natural, 40lb. Tensile Strength, 8" Length; (25) Red, 40lb. Tensile Strength, 8" Length; (25) Blue, 40lb. Tensile Strength, 8" Length

Description

Cable Tie Canister,Assorted Colors,4 In.-8 In., Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.