This item is Discontinued.

Nsi Cbl. Tie Natur Hrt Mrkr. 8" 18LB, PK100 818H-ID

Cbl. Tie Natur Hrt Mrkr. 8" 18LB, PK100 (Discontinued)

  • Mfr # 818H-ID
  • Zoro # G1630647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818H-ID
Zoro #
G1630647
UPC #
662381091543
Country of Origin
Taiwan, Province of China

Dimensions

Length
8"
Width
7/64"
Thickness
0.044"

Details

Color
natural
Item
Cable Tie
Tensile Strength
18 lb.
Material
Nylon 66
Locking Style
Self Locking Head
Basic Material
Plastic

Description

Cable Tie,Natural,Hort Marker,8 In.,18 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.