Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
418-ID
Zoro #
G1629113
UPC #
662381091505
Country of Origin
Taiwan, Province of China
Dimensions
Length
4"
Width
7/64"
Thickness
0.042"
Details
Color
natural
Item
Cable Tie,Natural,Marker,4",18 lb.
Tensile Strength
18 lb.
Material
Nylon 66
Locking Style
Self Locking Head
Basic Material
Plastic
Description
Cable Tie,Natural,Marker,4 In.,18 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.