This item is Discontinued.

Nsi Cbl. Tie Natur. Mtg Hd 14" 120LB, PK100 14120MH

Cbl. Tie Natur. Mtg Hd 14" 120LB, PK100 (Discontinued)

  • Mfr # 14120MH
  • Zoro # G1628492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14120MH
Zoro #
G1628492
UPC #
662381050540
Country of Origin
United States

Dimensions

Length
14"
Width
0.3"
Thickness
0.075"

Details

Color
natural
Item
Cable Tie
Tensile Strength
120 lb.
Material
Nylon 66
Indoor/Outdoor
Outdoor
Locking Style
Self Locking Head
Basic Material
Plastic

Description

Cable Tie,Natural,Mtg Head,14 In.,120 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.