Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
850-R
Zoro #
G1630863
UPC #
662381091611
Country of Origin
Taiwan, Province of China
Dimensions
Length
8"
Width
7/32"
Thickness
0.053"
Details
Color
natural
Item
Cable Tie,Natural,Releasable,8",50 lb.
Tensile Strength
50 lb.
Material
Nylon 66
Locking Style
Self Locking Head
Basic Material
Plastic
Design
Releasable
Description
Cable Tie,Natural,Releasable,8 In.,50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.