Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1150-SB
Zoro #
G1628343
UPC #
662381051493
Country of Origin
Italy
Dimensions
Length
11"
Width
3/16"
Thickness
0.052"
Details
Color
natural
Item
Cable Tie
Tensile Strength
50 lb.
Material
Nylon 66
Locking Style
Stainless Steel Barb
Basic Material
Plastic
Description
Cable Tie,Natural,Steel Barb,11 In.,50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.