This item is Discontinued.

Nsi Cbl. Tie Natur. Stl Barb 4" 18LB, PK100 418-SB

Cbl. Tie Natur. Stl Barb 4" 18LB, PK100 (Discontinued)

  • Mfr # 418-SB
  • Zoro # G1629168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418-SB
Zoro #
G1629168
UPC #
662381051431
Country of Origin
Italy

Dimensions

Length
4"
Width
7/64"
Thickness
0.042"

Details

Color
natural
Item
Cable Tie
Tensile Strength
18 lb.
Material
Nylon 66
Locking Style
Stainless Steel Barb
Basic Material
Plastic

Description

Cable Tie,Natural,Steel Barb,4 In.,18 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.