This item is Discontinued.

Nsi Cbl. Tie Natur. Stl Barb 7.5" 50LB, PK100 750-SB

Cbl. Tie Natur. Stl Barb 7.5" 50LB, PK100 (Discontinued)

  • Mfr # 750-SB
  • Zoro # G1629831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
750-SB
Zoro #
G1629831
UPC #
662381051486
Country of Origin
Italy

Dimensions

Length
7-1/2"
Width
3/16"
Thickness
0.052"

Details

Color
natural
Item
Cable Tie
Tensile Strength
50 lb.
Material
Nylon 66
Locking Style
Stainless Steel Barb
Basic Material
Plastic

Description

Cable Tie,Natural,Steel Barb,7.5 In.,50 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.