Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
818-SB
Zoro #
G1630610
UPC #
662381051448
Country of Origin
Italy
Dimensions
Length
8"
Width
7/64"
Thickness
0.042"
Details
Color
natural
Item
Cable Tie,Natural,Steel Barb,8",18 lb.
Tensile Strength
18 lb.
Material
Nylon 66
Locking Style
Stainless Steel Barb
Basic Material
Plastic
Description
Cable Tie,Natural,Steel Barb,8 In.,18 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.