Zoro Homepage

Copper C Tap 3-4 Main

  • Mfr # CT-106

  • Zoro # G1633027


product price: $12.89
/ea

Key Features

Type
C-Taps
Color
Pink
Material
Copper
Temperature Rating
90° C
Tap Size
4 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-106
Zoro #
G1633027
UPC #
662381098054
Country of Origin
India

Dimensions

Tap Size
4 AWG
Conductor Size
4 AWG
Size
4-4 AWG

Details

Item
C-Tap,Copper,3-4 Main
Type
C-Taps
Color
Pink
Material
Copper
Temperature Rating
90° C
Voltage Rating
600 V
Application
Terminate, Splice, Tap Power Connectors
Finish
Copper
Mechanical Durability
Single Use
Fixing Type
Compress
Environmental Conditions
90 C
Assortment
Copper Compression Taps

Description

C-Tap,Copper,3-4 Main

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.