Copper C Tap 3/0-4/0 Main And Tap
Mfr # CTH-4040
Zoro # G1633200
product price: $26.75
/eaKey Features
Type
Copper C Taps
Color
Copper
Material
Copper
Finish
Copper
Mechanical Durability
Single Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTH-4040
Zoro #
G1633200
UPC #
662381022202
Country of Origin
India
Dimensions
Tap Size
3/0-4/0 STR
Size
L=.687 - W=1.00 - H=.625
Conductor Size
(Run) 3/0-4/0 STR
Details
Item
C-Tap,Copper,3/0-4/0 Main/Tap
Type
Copper C Taps
Color
Copper
Material
Copper
Finish
Copper
Mechanical Durability
Single Use
Environmental Conditions
90 C
Voltage Rating
600 V
Temperature Rating
90° C
Fixing Type
Compress
Application
Terminate-Splice-Tap
Assortment
Copper Compression Taps
Description
C-Tap,Copper,3/0-4/0 Main/Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.