Zoro Homepage

Copper C Tap 6-8 Main

  • Mfr # CT-103

  • Zoro # G1632981


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Type
C-Taps
Color
Gray
Material
Copper
Size
6-12 AWG
Environmental Conditions
90 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-103
Zoro #
G1632981
UPC #
662381098023
Country of Origin
India

Dimensions

Size
6-12 AWG
Conductor Size
6 AWG
Tap Size
12 AWG

Details

Item
C-Tap,Copper,6-8 Main
Type
C-Taps
Color
Gray
Material
Copper
Environmental Conditions
90 C
Finish
Copper
Application
Terminate, Splice, Tap Power Connectors
Fixing Type
Compress
Voltage Rating
600 V
Mechanical Durability
Single Use
Temperature Rating
90° C
Assortment
Copper Compression Taps

Description

C-Tap,Copper,6-8 Main

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.