Copper Split Bolt 1/0 Tin Plated0
Mfr # N-1/0SP
Zoro # G1639403
product price: $13.89
/eaSold in multiples of 20 for $277.80
Key Features
Material
Tin Plated Copper
Voltage Rating
600 V
Wire Type
Class A & B
Color
Tin Plated Copper
Finish
Tin Plated Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-1/0SP
Zoro #
G1639403
UPC #
662381020369
Country of Origin
Brazil
Dimensions
Size
L=1.417 - W=.787
Wire Size
6 SOL - 1/0 STR
Details
Item
Split Bolt,Tin Plated Copper,1/0 AWG
Material
Tin Plated Copper
Voltage Rating
600 V
Wire Type
Class A & B
Color
Tin Plated Copper
Finish
Tin Plated Copper
Standard
UL486B
Number Of Conductors
2
Environmental Conditions
90 C
Type
Tin Plated Copper Split Bolt
Temperature Rating
90° C
Application
Wire Termination
Assortment
Copper Split Bolts
Description
Split Bolt,Tin Plated Copper,1/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.