Copper Split Bolt 2 Tin Plated0
Mfr # N-2SP
Zoro # G1639561
product price: $10.89
/eaKey Features
Material
Tin Plated Copper
Application
Wire Termination
Number Of Conductors
2
Voltage Rating
600 V
Wire Type
Class A & B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-2SP
Zoro #
G1639561
UPC #
662381020352
Country of Origin
Brazil
Dimensions
Wire Size
8 SOL - 2 STR
Size
L= 1.350 - W=.748
Details
Item
Split Bolt,Tin Plated Copper,2 AWG
Material
Tin Plated Copper
Application
Wire Termination
Number Of Conductors
2
Voltage Rating
600 V
Wire Type
Class A & B
Type
Tin Plated Copper Split Bolt
Color
Tin Plated Copper
Environmental Conditions
90 C
Temperature Rating
90° C
Finish
Tin Plated Copper
Standard
UL486B
Assortment
Copper Split Bolts
Description
Split Bolt,Tin Plated Copper,2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.