Zoro Homepage

Copper Split Bolt 2/0

  • Mfr # N-2/0

  • Zoro # G1639598


product price: $12.39
/ea
Sold in multiples of 15 for $185.85

Key Features

Material
Copper
Temperature Rating
90° C
Environmental Conditions
90 C
Voltage Rating
600 V
Number Of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-2/0
Zoro #
G1639598
UPC #
662381020079
Country of Origin
India

Dimensions

Size
L=1.574 - W=.866
Wire Size
2 SOL - 2/0 STR

Details

Item
Split Bolt,Copper,2/0 AWG
Material
Copper
Temperature Rating
90° C
Environmental Conditions
90 C
Voltage Rating
600 V
Number Of Conductors
2
Color
Copper
Finish
Copper
Standard
UL486B
Type
Copper Split Bolts
Wire Type
Class A & B
Application
Wire Termination

Description

Split Bolt,Copper,2/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.