Copper Split Bolt 250
Mfr # N-250
Zoro # G1639528
product price: $30.99
/eaSold in multiples of 6 for $185.94
Key Features
Material
Copper
Color
Copper
Size
L=2.106 - W=1.102
Wire Size
1/0 STR - 250 MCM
Wire Type
Class A & B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-250
Zoro #
G1639528
UPC #
662381020093
Country of Origin
Brazil
Dimensions
Size
L=2.106 - W=1.102
Wire Size
1/0 STR - 250 MCM
Details
Item
Split Bolt,Copper,250 MCM
Material
Copper
Color
Copper
Wire Type
Class A & B
Voltage Rating
600 V
Number Of Conductors
2
Standard
UL486B
Temperature Rating
90° C
Finish
Copper
Application
Wire Termination
Type
Copper Split Bolts
Environmental Conditions
90 C
Description
Split Bolt,Copper,250 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.