Copper Split Bolt 3
Mfr # N-3
Zoro # G1639613
product price: $8.29
/eaSold in multiples of 50 for $414.50
Key Features
Material
Copper
Temperature Rating
90° C
Environmental Conditions
90 C
Standard
UL486B
Color
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-3
Zoro #
G1639613
UPC #
662381020048
Country of Origin
Brazil
Dimensions
Wire Size
6 SOL - 2 SOL
Size
L=1.153 - W=.748
Details
Item
Split Bolt,Copper,3 AWG
Material
Copper
Temperature Rating
90° C
Environmental Conditions
90 C
Standard
UL486B
Color
Copper
Number Of Conductors
2
Type
Copper Split Bolts
Wire Type
Class A & B
Voltage Rating
600 V
Finish
Copper
Application
Wire Termination
Description
Split Bolt,Copper,3 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.