Zoro Homepage

Copper Split Bolt 3 Tin Plated

  • Mfr # N-3SP

  • Zoro # G1639683


product price: $10.45
/ea
Sold in multiples of 50 for $522.50

Key Features

Material
Tin Plated Copper
Size
L=1.350 - W=.748
Application
Wire Termination
Wire Size
8 SOL - 3 STR
Voltage Rating
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-3SP
Zoro #
G1639683
UPC #
662381020345
Country of Origin
Brazil

Dimensions

Size
L=1.350 - W=.748
Wire Size
8 SOL - 3 STR

Details

Item
Split Bolt,Tin Plated Copper,3 AWG
Material
Tin Plated Copper
Application
Wire Termination
Voltage Rating
600 V
Type
Tin Plated Copper Split Bolt
Number Of Conductors
2
Environmental Conditions
90 C
Wire Type
Class A & B
Color
Tin Plated Copper
Standard
UL486B
Temperature Rating
90° C
Finish
Tin Plated Copper
Assortment
Copper Split Bolts

Description

Split Bolt,Tin Plated Copper,3 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.