Copper Split Bolt 3/0 Tin Plated
Mfr # N-3/0SP
Zoro # G1639631
product price: $31.59
/eaSold in multiples of 10 for $315.90
Key Features
Material
Tin Plated Copper
Color
Tin Plated Copper
Size
L=2.007 - W=1.102
Temperature Rating
90° C
Wire Type
Class A & B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-3/0SP
Zoro #
G1639631
UPC #
662381020383
Country of Origin
Brazil
Dimensions
Size
L=2.007 - W=1.102
Wire Size
4 STR - 3/0 STR
Details
Item
Split Bolt,Tin Plated Copper,3/0 AWG
Material
Tin Plated Copper
Color
Tin Plated Copper
Temperature Rating
90° C
Wire Type
Class A & B
Application
Wire Termination
Finish
Tin Plated Copper
Number Of Conductors
2
Voltage Rating
600 V
Environmental Conditions
90 C
Type
Tin Plated Copper Split Bolt
Standard
UL486B
Assortment
Copper Split Bolts
Description
Split Bolt,Tin Plated Copper,3/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.