Copper Split Bolt 4 Tin Plated
Mfr # N-4SP
Zoro # G1639659
product price: $7.49
/eaSold in multiples of 75 for $561.75
Key Features
Material
Tin Plated Copper
Finish
Tin Plated Copper
Wire Size
10 STR - 6 STR
Type
Tin Plated Copper Split Bolt
Wire Type
Class A & B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-4SP
Zoro #
G1639659
UPC #
662381020338
Country of Origin
Brazil
Dimensions
Wire Size
10 STR - 6 STR
Size
L=1.161 - W=.708
Details
Item
Split Bolt,Tin Plated Copper,4 AWG
Material
Tin Plated Copper
Finish
Tin Plated Copper
Type
Tin Plated Copper Split Bolt
Wire Type
Class A & B
Voltage Rating
600 V
Environmental Conditions
90 C
Temperature Rating
90° C
Color
Tin Plated Copper
Application
Wire Termination
Number Of Conductors
2
Standard
UL486B
Wire Range
10 STR – 6 STR
Certifications
UL Listed
Assortment
Copper Split Bolts
Description
Split Bolt,Tin Plated Copper,4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.