Zoro Homepage

Copper Split Bolt 500

  • Mfr # N-500

  • Zoro # G1639780


product price: $74.39
/ea
Sold in multiples of 3 for $223.17

Key Features

Material
Copper
Finish
Copper
Environmental Conditions
90 C
Type
Copper Split Bolts
Wire Size
250 - 500 MCM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-500
Zoro #
G1639780
UPC #
662381020116
Country of Origin
India

Dimensions

Wire Size
250 - 500 MCM
Size
L=2.814 - W=1.338

Details

Item
Split Bolt,Copper,500 MCM
Material
Copper
Finish
Copper
Environmental Conditions
90 C
Type
Copper Split Bolts
Number Of Conductors
2
Temperature Rating
90° C
Color
Copper
Wire Type
Class A & B
Application
Wire Termination
Standard
UL486B
Voltage Rating
600 V

Description

Split Bolt,Copper,500 MCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.