Crimp Wire Connector, Blue, Orange, Aluminum Insulation, 600 V
Mfr # ISE67
Zoro # G1637839
product price: $5.25
/eaSold in multiples of 2 for $10.50
Key Features
Type
Crimp
Insulation Material
Aluminum
Maximum Voltage
600 V
Application
Terminate, Splice, Tap Power Connectors
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISE67
Zoro #
G1637839
UPC #
662381028068
Country of Origin
Mexico
Details
Item
Crimp Wire Connector
Type
Crimp
Color
Blue, Orange
Insulation Material
Aluminum
Maximum Voltage
600 V
Application
Terminate, Splice, Tap Power Connectors
Material
Aluminum
Termination Style
Crimp
Description
Ins Service Sleeve,Orange/Blue,3-4 STR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.