Zoro Homepage

Easy-Splice H Tap Gel O

  • Mfr # ESGHS-O

  • Zoro # G1633672


product price: $29.69
/ea

Key Features

Type
H Tap Gel Splice Covers
Color
Black
Maximum Wire Size
350 MCM
Minimum Wire Size
4/0 AWG
Maximum Voltage
1,000 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESGHS-O
Zoro #
G1633672
UPC #
662381168665
Country of Origin
Mexico

Dimensions

Maximum Wire Size
350 MCM
Minimum Wire Size
4/0 AWG
Wire Size
(Main) 350 MCM - (Tap) - 4/0 AWG
Tap Wire Size
14-6 AWG
Main Wire Size
2-2/0 AWG
For Maximum Wire Size - Solid
2/0 AWG
Minimum Tap Wire Size
14 AWG

Details

Type
H Tap Gel Splice Covers
Color
Black
Maximum Voltage
1,000 V
Minimum Operating Temperature
-40 C
Maximum Operating Temperature
90 Degrees C
Standards
ANSI C119.1-1986 Qualified
Voltage Rating
1000 V
Cable Type
Class A-B
Operating Temperature
-40 C To 90 C
Standard
ANSI C119.1-1986 Qualified
Number Of Cables
2
Application
Splicing Wire
Certifications
ANSI
Wire Cable Class
Class A, Class B
Env Temp
-40C to 90C
Maximum Conductors
2

Description

Ground Connector Cu Lay-In 4-14,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.