Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

EasyTwist, Orange (Discontinued)

  • Mfr # WC-O-C
  • Zoro # G208201893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-O-C
Zoro #
G208201893
UPC #
-
Country of Origin
China

Details

Color
Orange
Material
Thermoplastic
Wire Range
22 AWG – 14 AWG
Wire Type
Copper Wire Only
Ul Standard
UL 486C
Certifications
CSA, UL Listed
Voltage Rating
600V
Ul File No
E155027

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.