Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWC-G-C
Zoro #
G308201892
UPC #
-
Country of Origin
China
Details
Color
Gray
Material
Thermoplastic
Wire Range
18 AWG – 8 AWG
Wire Type
Copper Wire Only
Certifications
CSA, UL Listed
Ul Standard
UL 486C
Ul File No
E155027
Voltage Rating
600V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.