Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Plug 22-18

  • Mfr # PF22-157

  • Zoro # G1640727


product price: $0.31
/ea
Sold in multiples of 100 for $31.00

Key Features

Wire Size
22-18 AWG
Material
Tin Plated Copper
Color
Silver
Application
Wire Termination
Voltage Rating
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF22-157
Zoro #
G1640727
UPC #
662381080004
Country of Origin
Japan

Dimensions

Wire Size
22-18 AWG
Terminal Size
0.157

Details

Item
Female Plug,22-18 AWG
Material
Tin Plated Copper
Color
Silver
Application
Wire Termination
Voltage Rating
600 V
Environmental Conditions
105 C
Type
Non-Insulated Female Plug
Number Of Terminals
1
Standard
cULus

Description

Female Plug,22-18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.