Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F16-187-2V-S
Zoro #
G508201920
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Wire Size
16-14 AWG
Terminal Size
.187 X .020
Details
Material
Vinyl Insulation
Color
Blue
Application
Wire Termination
Standard
cULus
Type
Vinyl Insulated Female Disconnect
Voltage Rating
300 V
Number Of Terminals
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.