Zoro Homepage

Flat Washer, For Screw Size 1/2" , Stainless Steel

  • Mfr # SSFW-8

  • Zoro # G1644802


product price: $1.65
/ea
Sold in multiples of 25 for $41.25

Key Features

Material
Stainless Steel
System of Measurement
Inch
Fits Bolt Sizes
1/2"
Washer Basic Material
Stainless Steel
Flat Washer Type
Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSFW-8
Zoro #
G1644802
UPC #
662381054241
Country of Origin
United States

Dimensions

For Screw Size
1/2"
Fits Bolt Sizes
1/2"

Details

Item
Flat Washer
Material
Stainless Steel
System of Measurement
Inch
Washer Basic Material
Stainless Steel
Flat Washer Type
Flat Washer

Description

SS Flat Washer,1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.