Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, 1/4 in Stud Size, 10 AWG, 300 V, Vinyl Insulated, Yellow

  • Mfr # S12-14V

  • Zoro # G1642739


product price: $0.86
/ea
Sold in multiples of 50 for $43.00

Key Features

Insulation Color
Yellow
Insulation Coverage
Partially Insulated
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12-14V
Zoro #
G1642739
UPC #
662381062123
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Stud Size
1/4 in

Details

Item
Fork Terminal
Insulation Color
Yellow
Insulation Coverage
Partially Insulated
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
300 V
Standards
cULus Listed
Seam
Butted
Application
Wire Termination
Certifications
cULus
Finish
Tin-plated

Description

Spade Terminal,Vinyl,1/4 In. Stud,12-10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.