Zoro Homepage

Fork Terminal, 1/4 in Stud Size, 8 AWG, 600 V, Nylon Insulated, Red

  • Mfr # S8-14N

  • Zoro # G1643761


product price: $2.45
/ea
Sold in multiples of 25 for $61.25

Key Features

Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8-14N
Zoro #
G1643761
UPC #
662381078339
Country of Origin
Japan

Dimensions

Maximum Wire Size
8 AWG
Stud Size
1/4 in

Details

Item
Fork Terminal
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Seam
Butted
Application
Wire Termination

Description

Spade Terminal,Nylon,1/4 In. Stud,8 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.