Fork Terminal, #6 Stud Size, 14 AWG, 600 V, Bare Insulated, Bare
Mfr # S16-6-F
Zoro # G1643107
product price: $0.29
/eaSold in multiples of 100 for $29.00
Key Features
Terminal Shape
Flanged Fork
Insulation Color
Bare
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Coverage
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S16-6-F
Zoro #
G1643107
UPC #
662381075550
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6
Details
Item
Fork Terminal
Terminal Shape
Flanged Fork
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Seam
Brazed
Application
Wire Termination
Description
Bare Flange Spade,#6 Stud,16-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.