Ful. Insu Fem Disc .250 X.030 16-14

  • Mfr # IF16-250-3N

  • Zoro # G1637017


product price: $0.52
/ea
Sold in multiples of 50 for $26.00

Key Features

Wire Size
16-14 AWG
Material
Nylon Insulation
Color
Blue
Application
Wire Termination
Number Of Terminals
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IF16-250-3N
Zoro #
G1637017
UPC #
662381079077
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
16-14 AWG
Terminal Size
.250 x .032

Details

Item
Fully Ins Fem Disconnect,0.25x0.3,16-14
Material
Nylon Insulation
Color
Blue
Application
Wire Termination
Number Of Terminals
1
Voltage Rating
600 V
Type
Nylon Fully Insulated Female Disconnect
Standard
cULus

Description

Fully Ins Fem Disconnect,0.25x0.3,16-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.