Ground Clamp 1/2-1" W/ 1/2" Hub
Mfr # G-90
Zoro # G1634923
product price: $18.39
/eaKey Features
Length
2.28
Type
Bronze Ground Clamp With Flexible Wire Strap
Material
Silicon Bronze
Color
Bronze
Application
Grounding Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-90
Zoro #
G1634923
UPC #
662381010407
Country of Origin
India
Dimensions
Length
2.28
Pipe Size
1/2-1 Pipe Size
Wire Size
10 SOL - 2/0 STR
Details
Item
Ground Clamp,1/2"-1",1/2" Hub
Type
Bronze Ground Clamp With Flexible Wire Strap
Material
Silicon Bronze
Color
Bronze
Application
Grounding Wire
Standard
cULus
Insulation Material
Silicon Bronze
Assortment
Copper Ground Clamps
Description
Ground Clamp,1/2"-1",1/2" Hub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.