Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Ground Clamp Hd 1/2-1" W/ 1" Rigid G-9

Ground Clamp Hd 1/2-1" W/ 1" Rigid (Discontinued)

  • Mfr # G-9
  • Zoro # G1634941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-9
Zoro #
G1634941
UPC #
662381010261
Country of Origin
India

Details

Item
Ground Clamp,HD,1/2"-1",1" Rigid

Description

Ground Clamp,HD,1/2 In.-1 In.,1 In. Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.