Ground Clamp Hd 4 1/2-6" W/Adapter
Mfr # G-16
Zoro # G1634880
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Length
7.91
Type
Heavy Duty Bronze Ground Clamps
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-16
Zoro #
G1634880
UPC #
662381010179
Country of Origin
India
Dimensions
Length
7.91
Wire Size
8 STR - 4/0 STR
Pipe Size
4 1/2-6 Water Pipe
Details
Item
Ground Clamp,HD,4-1/2"-6",w/Adapter
Type
Heavy Duty Bronze Ground Clamps
Material
Silicon Bronze
Application
Grounding Wire
Color
Bronze
Insulation Material
Silicon Bronze
Standard
UL467
Assortment
Copper Ground Clamps
Description
Ground Clamp,HD,4-1/2 In.-6 In.,w/Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.