Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Clamp Zinc 1/2-1"

  • Mfr # GZ-1

  • Zoro # G1636280


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Type
Zinc Diecast Ground Clamps
Length
2.28
Material
Silicon Bronze
Color
Bronze
Wire Range
2-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GZ-1
Zoro #
G1636280
UPC #
662381010308
Country of Origin
India

Dimensions

Length
2.28
Pipe Size
1/2-1 Pipe Size
Wire Size
2-10 STR

Details

Item
Ground Clamp,Zinc,1/2"-1"
Type
Zinc Diecast Ground Clamps
Material
Silicon Bronze
Color
Bronze
Wire Range
2-10
Application
Grounding Wire
Insulation Material
Zinc Alloy
Standard
cULus
Ul Standard
UL467
Certifications
cULus, UL Listed
Assortment
Copper Ground Clamps

Description

Ground Clamp,Zinc,1/2 In.-1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.