Shop LIQUATITE
See all product information
Create Account
Liquid-Tight Flex Metal Conduit, 1-1/4 in Trade Size, 25 ft, 7 in, 15 in Bend, Gray
- Mfr # ATLA-14-25
- Zoro # G913324603
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
7 in, 15 in
Material
Hot Dipped Galvanized Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATLA-14-25
- Zoro #
- G913324603
- UPC #
- -
- Country of Origin
- United States
- Item
- Liquid-Tight Flex Metal Conduit
- Material
- Hot Dipped Galvanized Steel
- Jacket Material
- PVC
- Finish
- Galvanized
- Jacket Color
- Gray
- Min. Operating Temp.
- -67 Degrees F
- Max. Operating Temp.
- 221 Degrees F
- Series
- ATLA
- Standards
- ANSI/UL-360, ARRA, CE, CSA 22.2 No. 56-17, E29278, EN IEC 61386, WEEE and RoHS Compliant
- Weight
- 25.5 lb
- Indoor/Outdoor Usage
- Outdoor Only
- Resistance Properties
- Resistant to Oils and Mild Acids, UV Resistant
- Wet Location
- Yes
- Special Features
- Designed for Hot or Cold Environments, Flame Retardant
- Voltage
- 1,000 V
- Jacketed
- Yes
- Approval Rating
- ANSI/UL, CE, CSA, EN, RoHSARRA, WEEE
- Color
- Gray
- Flexibility
- Flexible
- Shell Material
- Hot Dipped Galvanized Steel
- Wire Color
- Gray
- Traction Material
- Hot Dipped Galvanized Steel
Dimensions
- Trade Size
- 1-1/4 in
- Nominal Length
- 25 ft
- Bend Radius
- 7 in, 15 in
- Outside Diameter
- 1.66 in
- Inside Diameter
- 1.41 in
Description
Conduit, Trade Size 1 1/4 in, Bend Radius 7 in, 15 in, Color Gray, Approval Rating ANSI/UL, CE, CSA, EN, RoHSARRA, WEEE, Hot Dipped Galvanized Steel, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 25 ft, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.41 in, Jacket Color Gray, Jacketed Yes, Outside Diameter 1.66 in, Resistance Properties Resistant to Oils and Mild Acids, UV Resistant, ATLA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.