Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Rod Connector 3/8-3/4"

  • Mfr # GRC-3834

  • Zoro # G1636229


product price: $8.19
/ea

Key Features

Length
1
Type
Ground Rod Clamps Range Taking
Material
Silicon Bronze
Color
Bronze
Application
Grounding Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC-3834
Zoro #
G1636229
UPC #
662381005571
Country of Origin
India

Dimensions

Length
1
Pipe Size
3/8,1/2,5/8,3/4 Ground Rod Clamp - 3/8,1/2,5/8 Rebar Size - Stainless Steel Hardware
Wire Size
10 SOL - 1/0 STR

Details

Item
Ground Rod Connector,3/8"-3/4"
Type
Ground Rod Clamps Range Taking
Material
Silicon Bronze
Color
Bronze
Application
Grounding Wire
Insulation Color
Bronze
Insulation Material
Silicon Bronze
Standard
UL467
Assortment
Copper Grounding Connectors

Description

Ground Rod Connector,3/8 In.-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.