Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #8 Stud Size, 10 AWG, 600 V, Nylon Insulated, Yellow

  • Mfr # S12-8N-L

  • Zoro # G1642809


product price: $1.29
/ea
Sold in multiples of 50 for $64.50

Key Features

Terminal Shape
Locking Fork
Insulation Color
Yellow
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12-8N-L
Zoro #
G1642809
UPC #
662381076601
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Stud Size
#8

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Insulation Color
Yellow
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Seam
Butted
Application
Wire Termination

Description

Locking Spade,Nylon,#8 Stud,12-10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.