Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Terminal, 2/0 AWG, 600 V, Plastisol Cover Insulated, White

  • Mfr # PT2/0

  • Zoro # G1641110


product price: $34.19
/ea

Key Features

Insulation Color
White
Maximum Wire Size
2/0 AWG
Insulation Type
Plastisol Cover
Contact Material
Copper
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2/0
Zoro #
G1641110
UPC #
662381033055
Country of Origin
India

Dimensions

Maximum Wire Size
2/0 AWG
Overall Length
3.34 in

Details

Item
Pin Terminal
Insulation Color
White
Insulation Type
Plastisol Cover
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Standards
UL486
Wire Type
Stranded
Application
Terminate, Splice, Tap Power Connectors

Description

Pin Terminal,Aluminum,Copper Pin,2/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.