Ring Terminal, 1/4 in Stud Size, 4 AWG, 600 V, Bare Insulated, Bare
Mfr # R4-14
Zoro # G1642398
product price: $3.69
/ea
Sold in multiples of 15 for $55.35
Key Features
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Stud Size
1/4 in
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R4-14
Zoro #
G1642398
UPC #
662381072283
Country of Origin
United States
Dimensions
Maximum Wire Size
4 AWG
Stud Size
1/4 in
Details
Item
Ring Terminal
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Standards
cULus Listed
Seam
Butted
Application
Wire Termination
Certifications
UL Listed
Finish
Tin-plated
Description
Bare Ring Terminal,1/4" Stud,4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.