Wire Connector, Silver, None Insulation, 600 V
Mfr # 250-3MFM
Zoro # G1628781
product price:Â $0.56
/ea
Sold in multiples of 100 for $56.00
Key Features
Color
Silver
Insulation Material
None
Maximum Voltage
600 V
Standards
cULus
Application
Wire Termination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-3MFM
Zoro #
G1628781
UPC #
662381080509
Country of Origin
Taiwan, Province of China
Details
Item
Wire Connector
Color
Silver
Insulation Material
None
Maximum Voltage
600 V
Standards
cULus
Application
Wire Termination
Material
Copper
Number of Contacts
3
Description
Bare Connector,0.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.