Shop NSI
See all product information
Create Account
One-Hole Compression Lug, 2 AWG Max, Standard Barrel, Copper, None
- Mfr # S-5
- Zoro # G1643877
product price:Â
$
2.29
/ea
Sold in multiples of 4 for $9.16
Key Features
For Wire Size
2 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-5
- Zoro #
- G1643877
- UPC #
- 662381005441
- Country of Origin
- India
Dimensions
- For Wire Size
- 2 AWG
- Barrel Size
- Standard
- Tongue Width
- 5/8 in
- Cable Size
- 2 AWG
- Length
- 1-5/8"
- Width
- 5/8"
Details
- Item
- One-Hole Compression Lug
- For Conductor Material
- Copper
- Material
- Copper
- Color Code
- None
- Connector Type
- Flared Barrel
- Color
- Copper
- Environmental Conditions
- 90 C
- Type
- Copper Solder Lug
- Voltage Rating
- 600 V
- Application
- Wire Termination
- Amperage Rating
- 90
- Number of Holes
- 1
- Assortment
- Copper Compression Terminations
Description
Soldering Lug,Copper,90A