Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 14 AWG Max, Orange, Thermoplastic Insulation, 600 V

  • Mfr # WC-O-CJ

  • Zoro # G1648223


product price: $0.17
/ea
Sold in multiples of 100 for $17.00

Key Features

Color
Orange
Maximum Wire Size
14 AWG
Insulation Material
Thermoplastic
Maximum Voltage
600 V
Standards
CSA Certified, UL E155027, UL Listed, UL 486C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-O-CJ
Zoro #
G1648223
UPC #
662381142306
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Wire Connector
Color
Orange
Insulation Material
Thermoplastic
Maximum Voltage
600 V
Standards
CSA Certified, UL E155027, UL Listed, UL 486C
Wire Type
Copper Wire Only
Material
Thermoplastic

Description

Easy-Twist Orange - Small Jar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.